text.skipToContent text.skipToNavigation

Wera Bits 851/9 C 2X64

Article number 8Z545572
Screwing system Other
Total length (mm) 64
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Specifications

Screwing system Other
Total length (mm) 64
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Article numbers

Article number 8Z545572
EAN 4013288190475
UBB 500686603449
UNSPSC 27110000
Manufacturer article nr  05134608001
Do not close this page. This message will disappear, when the page is fully loaded.