text.skipToContent text.skipToNavigation

Wera Bits 851/9 C 2X44

Article number 4N332771
Screwing system Other
Total length (mm) 44
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Specifications

Screwing system Other
Total length (mm) 44
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Article numbers

Article number 4N332771
EAN 4013288190468
UBB 500686603282
UNSPSC 27110000
Manufacturer article nr  05134607001
Do not close this page. This message will disappear, when the page is fully loaded.