text.skipToContent text.skipToNavigation

Wera Bits 851/9 C 00X64

Article number 8Q287001
Size bit (mm)
Screwing system Other
Total length (mm) 64
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Specifications

Size bit (mm) 0
Screwing system Other
Total length (mm) 64
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Article numbers

Article number 8Q287001
EAN 4013288190451
UBB 500686603027
UNSPSC 27110000
Manufacturer article nr  05134606001
Do not close this page. This message will disappear, when the page is fully loaded.