text.skipToContent text.skipToNavigation

Wera Bits 851/4 Harpoon DC PH 2X152

Article number 0P155023
Size bit (mm)
Screwing system Other
Total length (mm) 152
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Specifications

Size bit (mm) 2
Screwing system Other
Total length (mm) 152
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Article numbers

Article number 0P155023
EAN 4013288189936
UBB 500693654971
UNSPSC 27110000
Manufacturer article nr  05161011001
Do not close this page. This message will disappear, when the page is fully loaded.