text.skipToContent text.skipToNavigation

Wera Bits 851/4 ADC PH PH 3X89MM

Article number 6G623043
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Specifications

Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Article numbers

Article number 6G623043
EAN 4013288195746
UBB 500693656539
UNSPSC 27110000
Manufacturer article nr  05134945001
Do not close this page. This message will disappear, when the page is fully loaded.