text.skipToContent text.skipToNavigation

Wera Bits 851/4 ADC PH PH 1X89MM

Article number 3H381072
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Specifications

Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Article numbers

Article number 3H381072
EAN 4013288195722
UBB 500693655705
UNSPSC 27110000
Manufacturer article nr  05134943001
Do not close this page. This message will disappear, when the page is fully loaded.