text.skipToContent text.skipToNavigation

Wera Bits 851/4 ADC PH PH 1X152MM

Article number 5C660149
Size bit (mm)
Screwing system Other
Total length (mm) 152
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Specifications

Size bit (mm) 1
Screwing system Other
Total length (mm) 152
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Article numbers

Article number 5C660149
EAN 4013288195760
UBB 500693655960
UNSPSC 27110000
Manufacturer article nr  05134946001
Do not close this page. This message will disappear, when the page is fully loaded.