text.skipToContent text.skipToNavigation

Wera Bits 851/4 ADC PH PH 0X50MM

Article number 2V072189
Size bit (mm)
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Specifications

Size bit (mm) 0
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Article numbers

Article number 2V072189
EAN 4013288195708
UBB 500693655135
UNSPSC 27110000
Manufacturer article nr  05134937001
Do not close this page. This message will disappear, when the page is fully loaded.