text.skipToContent text.skipToNavigation

Wera Bits 6X150X2.0MM

Article number 2Y235498
Size bit (mm)
Screwing system Other
Total length (mm) 150
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 21

Specifications

Size bit (mm) 6
Screwing system Other
Total length (mm) 150
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 21

Article numbers

Article number 2Y235498
EAN 4013288214935
UBB 500711216803
UNSPSC 27110000
Manufacturer article nr  05300416001
Do not close this page. This message will disappear, when the page is fully loaded.