text.skipToContent text.skipToNavigation

Wera Bits 5X60X2.0MM

Article number 6K730663
Size bit (mm)
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Specifications

Size bit (mm) 5
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Article numbers

Article number 6K730663
EAN 4013288214904
UBB 500711216233
UNSPSC 27110000
Manufacturer article nr  05300413001
Do not close this page. This message will disappear, when the page is fully loaded.