text.skipToContent text.skipToNavigation

Wera Bits 5X40X2.0MM

Article number 1V746447
Size bit (mm)
Screwing system Other
Total length (mm) 40
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 21

Specifications

Size bit (mm) 5
Screwing system Other
Total length (mm) 40
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 21

Article numbers

Article number 1V746447
EAN 4013288214898
UBB 500711216076
UNSPSC 27110000
Manufacturer article nr  05300412001
Do not close this page. This message will disappear, when the page is fully loaded.