text.skipToContent text.skipToNavigation

Wera Bits 5X150X2.0MM

Article number 3Y979030
Size bit (mm)
Screwing system Other
Total length (mm) 150
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Specifications

Size bit (mm) 5
Screwing system Other
Total length (mm) 150
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Article numbers

Article number 3Y979030
EAN 4013288214911
UBB 500711216498
UNSPSC 27110000
Manufacturer article nr  05300414001
Do not close this page. This message will disappear, when the page is fully loaded.