text.skipToContent text.skipToNavigation

Wera Bit sets Bit-Box 20 RZ PH PH 2X25

Article number 4X877842
Screwing system Other
Total length (mm) 40
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Specifications

Screwing system Other
Total length (mm) 40
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Article numbers

Article number 4X877842
EAN 4013288187987
UBB 500678970871
UNSPSC 27110000
Manufacturer article nr  05057753001
Do not close this page. This message will disappear, when the page is fully loaded.