text.skipToContent text.skipToNavigation

Wera Bit-Safe 61 BiTorsion 1, 61 pieces


Bit-Safe 61 BiTorsion 1, 61 pieces 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4", x 50 mm 4x 851/1 BDC bits: PH 1x25 mm, 2x PH 2x25 mm, PH 3x25 mm 11x 851/1 BTZ bits: 2x PH 1x25 mm, 8x PH 2x25 mm, PH 3x25 mm 4x 855/1 BDC bits: PZ 1x25 mm, 2x PZ 2x25 mm, PZ 3x25 mm 11x 855/1 BTH bits: 2x PZ 1x25 mm, 8x PZ 2x25 mm, PZ 3x25 mm 16x 867/1 BTZ TORX® bits: 3x TX 10x25 mm, 2x TX 15x25 mm, 4x TX 20x25 mm, 4x TX 25x25 mm, 2x TX 30x25 mm, TX 40x25 mm 3x 800/1 BDC bits: 0.8x5.5x25 mm, 1x5.5x25 mm, 1.2x6.5x25 mm 11x 840/1 BTZ bits: 3x 2.5x25 mm, 3x 3x25 mm, 3x 4x25 mm, 2x 5x25 mm 1x Hook and Loop Fastener Strip 120: 120 x 50 mmRobust textile box with bits and holder, 61-piece. 49 BiTorsion bits for long service life, in diamond-coated design (BDC) for a secure fit in the screw head, tough-absorbing (BTZ), for universal use, extra hard (BTH), 11 bits, tough-absorbing (Z), for universal use. 1 universal holder 889/4/1 K with quick-release chuck for take-up in the power screwdriver or use in the chuck of the power drill. The profile and size of the bits are easy to recognise thanks to the Wera ",Take it easy", Tool Finder with its colour coding and clearly visible imprint. The textile box allows users a high degree of mobility with a minimum space requirement. The greatly reduced weight of a set makes carrying far more pleasant. Sensitive surfaces are protected when the box is set down - yet the textile box is still very robust. The box and the tools will even survive a fall unscathed.

Article number 1C634775
Packaging Bag
Number of bits PH (crosshead) 15
Number of bits PZ (crosshead) 15
Number of bits Torx 16
Number of bits groove 3
Packed per 1

Specifications

Packaging Bag
Number of bits PH (crosshead) 15
Number of bits PZ (crosshead) 15
Number of bits Torx 16
Number of bits groove 3
Number of bits total 60
With magnetic holder No
Number of bits hexagon socket 11
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No
Brand Wera
Commodity code 82079030
Model BIT-CHECK
Type Bit Set

Description

Bit-Safe 61 BiTorsion 1, 61 pieces 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4", x 50 mm 4x 851/1 BDC bits: PH 1x25 mm, 2x PH 2x25 mm, PH 3x25 mm 11x 851/1 BTZ bits: 2x PH 1x25 mm, 8x PH 2x25 mm, PH 3x25 mm 4x 855/1 BDC bits: PZ 1x25 mm, 2x PZ 2x25 mm, PZ 3x25 mm 11x 855/1 BTH bits: 2x PZ 1x25 mm, 8x PZ 2x25 mm, PZ 3x25 mm 16x 867/1 BTZ TORX® bits: 3x TX 10x25 mm, 2x TX 15x25 mm, 4x TX 20x25 mm, 4x TX 25x25 mm, 2x TX 30x25 mm, TX 40x25 mm 3x 800/1 BDC bits: 0.8x5.5x25 mm, 1x5.5x25 mm, 1.2x6.5x25 mm 11x 840/1 BTZ bits: 3x 2.5x25 mm, 3x 3x25 mm, 3x 4x25 mm, 2x 5x25 mm 1x Hook and Loop Fastener Strip 120: 120 x 50 mmRobust textile box with bits and holder, 61-piece. 49 BiTorsion bits for long service life, in diamond-coated design (BDC) for a secure fit in the screw head, tough-absorbing (BTZ), for universal use, extra hard (BTH), 11 bits, tough-absorbing (Z), for universal use. 1 universal holder 889/4/1 K with quick-release chuck for take-up in the power screwdriver or use in the chuck of the power drill. The profile and size of the bits are easy to recognise thanks to the Wera ",Take it easy", Tool Finder with its colour coding and clearly visible imprint. The textile box allows users a high degree of mobility with a minimum space requirement. The greatly reduced weight of a set makes carrying far more pleasant. Sensitive surfaces are protected when the box is set down - yet the textile box is still very robust. The box and the tools will even survive a fall unscathed.

Article numbers

Article number 1C634775
EAN 4013288179937
UBB 500643336802
UNSPSC 31161507
Manufacturer article nr  05057441001
Do not close this page. This message will disappear, when the page is fully loaded.