text.skipToContent text.skipToNavigation

Wera Bit-Check 7 TX Universal 1, 7 pieces


6 Wera TORX® bits tidily arranged in a minimum of space in a practical Bit-Check. Tough viscous Wera bits for universal use. 1 universal holder 893/4/1 K for insertion in the power screwdriver or for use in the chuck of the electric drill.

Article number 3V175957
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 6
Number of bits groove 0
Number of bits total 6
Packed per 1

Specifications

Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 6
Number of bits groove 0
Number of bits total 6
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
Number of bits inner square (Robertson) 0
Brand Wera
Weight per piece (g) 71
Commodity code
Model BIT-CHECK

Description

6 Wera TORX® bits tidily arranged in a minimum of space in a practical Bit-Check. Tough viscous Wera bits for universal use. 1 universal holder 893/4/1 K for insertion in the power screwdriver or for use in the chuck of the electric drill.

Article numbers

Article number 3V175957
EAN 4013288041500
UBB 500643329062
UNSPSC 31161507
Manufacturer article nr  05056294001
Do not close this page. This message will disappear, when the page is fully loaded.