text.skipToContent text.skipToNavigation

Wera Bit-Check 7 PZ Universal 1, 7 pieces


1x 893/4/1 K Universal Bit Holder: 1/4" x 50 mm 6x 855/1 Z bits: 2x PZ 1x25 mm, 3x PZ 2x25 mm, PZ 3x25 mm 6 Wera Pozidriv bits tidily arranged in a minimum of space in a practical Bit-Check. Tough viscous Wera bits for hexagon head screws and universal use. 1 universal holder 893/4/1 K for insertion in the power screwdriver or for use in the chuck of the electric drill.

Article number 4W305563
Packaging Plastic box
Isolation protection 1000 V No
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 6
Number of bits Torx 0
Packed per 1

Specifications

Packaging Plastic box
Isolation protection 1000 V No
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 6
Number of bits Torx 0
Number of bits groove 0
Number of bits total 6
With magnetic holder Yes
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No
Brand Wera
Weight per piece (g) 69
Commodity code
Model BIT-CHECK

Description

  • 1x 893/4/1 K Universal Bit Holder: 1/4" x 50 mm
  • 6x 855/1 Z bits: 2x PZ 1x25 mm, 3x PZ 2x25 mm, PZ 3x25 mm

6 Wera Pozidriv bits tidily arranged in a minimum of space in a practical Bit-Check. Tough viscous Wera bits for hexagon head screws and universal use. 1 universal holder 893/4/1 K for insertion in the power screwdriver or for use in the chuck of the electric drill.

Article numbers

Article number 4W305563
EAN 4013288038135
UBB 500643327652
UNSPSC 31161507
Manufacturer article nr  05056296001
Do not close this page. This message will disappear, when the page is fully loaded.