text.skipToContent text.skipToNavigation

Wera Bit-Check 7 PZ Diamond 1, 7 pieces


Bits with tiny diamond particles on the bit tip. This ensures a secure fit in the screw head, reduces the contact pressure required and lowers the risk of slipping. BiTorsion bits with a torsion zone - where kinetic energy is diverted from peak loads. This greatly extends the product service life. Comes with Rapidaptor technology, which allows bits to be attached without any need to actuate the sleeve. The removal of the bit is simple, just by pushing the sleeve forward - for rapid bit change with just one hand. For insertion in the power screwdriver or into the chuck of the power drill. The multi-component Bit-Check is convincing on account of its low weight and the maximum possible degree of compactness. In this respect, the soft material in the lower section of the Bit-Check ensures that the bits are securely held whilst being simple to remove at the same time. The profile and size of the bits are easy to recognise thanks to the Wera Take it easy Tool Finder with its colour coding and clearly visible imprint.

Article number 0D020375
Packaging Plastic box
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 6
Number of bits Torx 0
Number of bits groove 0
Packed per 1

Specifications

Packaging Plastic box
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 6
Number of bits Torx 0
Number of bits groove 0
Number of bits total 6
With magnetic holder No
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No
Brand Wera
Weight per piece (g) 70.1
Commodity code
Model BIT-CHECK

Description

Bits with tiny diamond particles on the bit tip. This ensures a secure fit in the screw head, reduces the contact pressure required and lowers the risk of slipping. BiTorsion bits with a torsion zone - where kinetic energy is diverted from peak loads. This greatly extends the product service life. Comes with Rapidaptor technology, which allows bits to be attached without any need to actuate the sleeve. The removal of the bit is simple, just by pushing the sleeve forward - for rapid bit change with just one hand. For insertion in the power screwdriver or into the chuck of the power drill. The multi-component Bit-Check is convincing on account of its low weight and the maximum possible degree of compactness. In this respect, the soft material in the lower section of the Bit-Check ensures that the bits are securely held whilst being simple to remove at the same time. The profile and size of the bits are easy to recognise thanks to the Wera Take it easy Tool Finder with its colour coding and clearly visible imprint.

Article numbers

Article number 0D020375
EAN 4013288180001
UBB 500643327249
UNSPSC 31161507
Manufacturer article nr  05057412001
Do not close this page. This message will disappear, when the page is fully loaded.