text.skipToContent text.skipToNavigation

Wera Bit-Check 6 Universal 1 SB, 6 pieces


2x 851/4 TZ bits: PH 1x50 mm, PH 2x50 mm 2x 855/4 TZ bits: PZ 1x50 mm, PZ 2x50 mm 2x 800/4 Z bits: 1x5.5x50 mm, 1.2x6.5x50 mm 6 Wera bits in a length of 50 mm tidily arranged in a minimum of space in a practical Bit-Check. The tough viscous bits are suitable for universal use. Torsion bits (TZ) additionally take-up torque peaks and absorb them in the Torsion zone. This prevents premature wear and extends the service life of the bit.

Article number 6W380604
Packaging Plastic box
Isolation protection 1000 V No
Number of bits PH (crosshead) 2
Number of bits PZ (crosshead) 2
Number of bits Torx 0
Packed per 1

Specifications

Packaging Plastic box
Isolation protection 1000 V No
Number of bits PH (crosshead) 2
Number of bits PZ (crosshead) 2
Number of bits Torx 0
Number of bits groove 2
Number of bits total 6
With magnetic holder No
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No
Brand Wera
Weight per piece (g) 93
Commodity code
Model BIT-CHECK

Description

  • 2x 851/4 TZ bits: PH 1x50 mm, PH 2x50 mm
  • 2x 855/4 TZ bits: PZ 1x50 mm, PZ 2x50 mm
  • 2x 800/4 Z bits: 1x5.5x50 mm, 1.2x6.5x50 mm

6 Wera bits in a length of 50 mm tidily arranged in a minimum of space in a practical Bit-Check. The tough viscous bits are suitable for universal use. Torsion bits (TZ) additionally take-up torque peaks and absorb them in the Torsion zone. This prevents premature wear and extends the service life of the bit.

Article numbers

Article number 6W380604
EAN 4013288155276
UBB 500643325839
UNSPSC 31161507
Manufacturer article nr  05073635001
Do not close this page. This message will disappear, when the page is fully loaded.