text.skipToContent text.skipToNavigation

Wera Bit-Check 6 TX Universal 1 SB, 6 pieces


6x 867/4 Z TORX® bits: TX 10x50 mm, TX 15x50 mm, TX 20x50 mm, TX 25x50 mm, TX 30x50 mm, TX 40x50 mm 6 50 mm-long Wera TORX® bits tidily arranged in a minimum of space in a practical Bit-Check. The tough viscous bits are suitable for universal use.

Article number 2I495815
Packaging Plastic box
Isolation protection 1000 V No
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 6
Packed per 1

Specifications

Packaging Plastic box
Isolation protection 1000 V No
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 6
Number of bits groove 0
Number of bits total 6
With magnetic holder No
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No
Brand Wera
Weight per piece (g) 90
Commodity code
Model BIT-CHECK

Description

  • 6x 867/4 Z TORX® bits: TX 10x50 mm, TX 15x50 mm, TX 20x50 mm, TX 25x50 mm, TX 30x50 mm, TX 40x50 mm

6 50 mm-long Wera TORX® bits tidily arranged in a minimum of space in a practical Bit-Check. The tough viscous bits are suitable for universal use.

Article numbers

Article number 2I495815
EAN 4013288155252
UBB 500643325425
UNSPSC 31161507
Manufacturer article nr  05073637001
Do not close this page. This message will disappear, when the page is fully loaded.