text.skipToContent text.skipToNavigation

Wera Bit-Check 30 Zyklop Mini 2, 31 pieces


The Wera Mini ratchet: a symbiosis of strength and stylishness. Incredibly robust due to its drop-forged, full-steel design. Can withstand torque forces up to 65 Nm. The petite sizing is particularly suited for work in confined spaces. The thumbwheel allows fast screwdriving. Comes in a set in the proven Wera Bit-Check with socket adaptor and belt clip. Simple tool removal and reinsertion is ensured, very robust and durable.

Article number 9M485703
Number of bits PH (crosshead) 6
Number of bits PZ (crosshead) 0
Number of bits Torx 6
Number of bits groove 1
Number of bits total 28
Packed per 1

Specifications

Number of bits PH (crosshead) 6
Number of bits PZ (crosshead) 0
Number of bits Torx 6
Number of bits groove 1
Number of bits total 28
Number of bits hexagon socket 5
Number of bits TriWing 0
Number of bits two hole 0
Number of bits inner square (Robertson) 0
Brand Wera
Weight per piece (g) 361.04
Commodity code
Model BIT-CHECK

Description

The Wera Mini ratchet: a symbiosis of strength and stylishness. Incredibly robust due to its drop-forged, full-steel design. Can withstand torque forces up to 65 Nm. The petite sizing is particularly suited for work in confined spaces. The thumbwheel allows fast screwdriving. Comes in a set in the proven Wera Bit-Check with socket adaptor and belt clip. Simple tool removal and reinsertion is ensured, very robust and durable.

Article numbers

Article number 9M485703
EAN 4013288145765
UBB 500643336497
UNSPSC 31161507
Manufacturer article nr  05346293001
Do not close this page. This message will disappear, when the page is fully loaded.