text.skipToContent text.skipToNavigation

Wera Bit-Check 30 Wood 1, 30 pieces


Robust Bit-Check by Wera. Bit-Checks provide a quick overview of the tools available. Bits not needed are simply reinserted into the set and do not get lost. Simple transportation e.g. in the shirt pocket. Includes universal holder with ring magnet - which very securely holds even heavy screws - and Rapidaptor, which allows bits to be attached without any need to actuate the sleeve. Can be inserted in the power screwdriver or for use in the chuck of the electric drill. Multi-component Bit-Check that can be positioned upright for permanently secure bit storage.

Article number 7C345388
Packaging Plastic box
Number of bits PH (crosshead) 3
Number of bits PZ (crosshead) 11
Number of bits Torx 15
Number of bits groove 0
Packed per 1

Specifications

Packaging Plastic box
Number of bits PH (crosshead) 3
Number of bits PZ (crosshead) 11
Number of bits Torx 15
Number of bits groove 0
Number of bits total 29
With magnetic holder Yes
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No
Brand Wera
Weight per piece (g) 264.6
Commodity code
Model BIT-CHECK
Type Bit Set

Description

Robust Bit-Check by Wera. Bit-Checks provide a quick overview of the tools available. Bits not needed are simply reinserted into the set and do not get lost. Simple transportation e.g. in the shirt pocket. Includes universal holder with ring magnet - which very securely holds even heavy screws - and Rapidaptor, which allows bits to be attached without any need to actuate the sleeve. Can be inserted in the power screwdriver or for use in the chuck of the electric drill. Multi-component Bit-Check that can be positioned upright for permanently secure bit storage.

Article numbers

Article number 7C345388
EAN 4013288179807
UBB 500643336075
UNSPSC 31161507
Manufacturer article nr  05057433001
Do not close this page. This message will disappear, when the page is fully loaded.