text.skipToContent text.skipToNavigation

Wera Bit-Check 30 Stainless 1, 30 pieces


Article number 81572.071.109
Number of bits PH (crosshead) 5
Number of bits PZ (crosshead) 6
Number of bits Torx 13
Number of bits groove 0
Number of bits total 29
Number of bits hexagon socket 5
Number of bits TriWing 0
Packed per 1

Specifications

Number of bits PH (crosshead) 5
Number of bits PZ (crosshead) 6
Number of bits Torx 13
Number of bits groove 0
Number of bits total 29
Number of bits hexagon socket 5
Number of bits TriWing 0
Number of bits two hole 0
Number of bits inner square (Robertson) 0
Brand Wera
Weight per piece (g) 280
Commodity code
Model BIT-CHECK
Type Triwing/Pozidriv/Torx/Hexagonal Bit Set

Article numbers

Article number 81572.071.109
EAN 4013288115126
UBB 500504484766
UNSPSC 27112836
Manufacturer article nr  05071109001
Do not close this page. This message will disappear, when the page is fully loaded.