text.skipToContent text.skipToNavigation

Wera Bit-Check 30 BiTorsion 1, 30 pieces


1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4" x 50 mm 9x 851/1 BTZ bits: 2x PH 1x25 mm, 5x PH 2x25 mm, 2x PH 3x25 mm 10x 855/1 BTZ bits: 2x PZ 1x25 mm, 6x PZ 2x25 mm, 2x PZ 3x25 mm 10x 867/1 BTZ TORX® bits: TX 10x25 mm, 2x TX 15x25 mm, 2x TX 20x25 mm, 2x TX 25x25 mm, 2x TX 30x25 mm, TX 40x25 mm Tough-absorbing bits for universal use. BiTorsion bits with a torsion zone - where kinetic energy is diverted from peak loads. This greatly extends the product service life. Offer the best possible service life with the appropriate holder. Comes with Rapidaptor technology, which allows bits to be attached without any need to actuate the sleeve. The removal of the bit is simple, just by pushing the sleeve forward - for rapid bit change with just one hand. For the take-up of bits with 1/4" hexagon head drive as per DIN ISO 1173-C 6.3 und E 6.3. For insertion in the power screwdriver or into the chuck of the power drill. The multi-component Bit-Check is convincing on account of its low weight and the maximum possible degree of compactness. In this respect, the soft material in the lower section of the Bit-Check ensures that the bits are securely held whilst being simple to remove at the same time. The profile and size of the bits are easy to recognise thanks to the Wera Take it easy Tool Finder with its colour coding and clearly visible imprint.

Article number 1J373930
Packaging Plastic box
Isolation protection 1000 V No
Number of bits PH (crosshead) 9
Number of bits PZ (crosshead) 10
Number of bits Torx 10
Packed per 1

Specifications

Packaging Plastic box
Isolation protection 1000 V No
Number of bits PH (crosshead) 9
Number of bits PZ (crosshead) 10
Number of bits Torx 10
Number of bits groove 0
Number of bits total 29
With magnetic holder Yes
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No
Brand Wera
Weight per piece (g) 250.1
Commodity code
Model BIT-CHECK
Type Phillips/Pozidriv/Torx Bit Set

Description

  • 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4" x 50 mm
  • 9x 851/1 BTZ bits: 2x PH 1x25 mm, 5x PH 2x25 mm, 2x PH 3x25 mm
  • 10x 855/1 BTZ bits: 2x PZ 1x25 mm, 6x PZ 2x25 mm, 2x PZ 3x25 mm
  • 10x 867/1 BTZ TORX® bits: TX 10x25 mm, 2x TX 15x25 mm, 2x TX 20x25 mm, 2x TX 25x25 mm, 2x TX 30x25 mm, TX 40x25 mm

Tough-absorbing bits for universal use. BiTorsion bits with a torsion zone - where kinetic energy is diverted from peak loads. This greatly extends the product service life. Offer the best possible service life with the appropriate holder. Comes with Rapidaptor technology, which allows bits to be attached without any need to actuate the sleeve. The removal of the bit is simple, just by pushing the sleeve forward - for rapid bit change with just one hand. For the take-up of bits with 1/4" hexagon head drive as per DIN ISO 1173-C 6.3 und E 6.3. For insertion in the power screwdriver or into the chuck of the power drill. The multi-component Bit-Check is convincing on account of its low weight and the maximum possible degree of compactness. In this respect, the soft material in the lower section of the Bit-Check ensures that the bits are securely held whilst being simple to remove at the same time. The profile and size of the bits are easy to recognise thanks to the Wera Take it easy Tool Finder with its colour coding and clearly visible imprint.

Article numbers

Article number 1J373930
EAN 4013288179821
UBB 500643334823
UNSPSC 31161507
Manufacturer article nr  05057430001
Do not close this page. This message will disappear, when the page is fully loaded.