text.skipToContent text.skipToNavigation

Wera Bit-Check 10 Universal 1, 10 pieces


Bit-Check 10 Universal 1, 10 pieces 1x 895/4/1 K Universal Bit Holder: 1/4", x 52 mm 3x 851/1 TZ bits: PH 1x25 mm, PH 2x25 mm, PH 3x25 mm 3x 855/1 TZ bits: PZ 1x25 mm, PZ 2x25 mm, PZ 3x25 mm 3x 800/1 TZ bits: 0.8x5.5x25 mm, 1x5.5x25 mm, 1.2x6.5x25 mmRobust Bit-Check by Wera. Bit-Checks provide a quick overview of the tools available. Bits not needed are simply reinserted into the set and do not get lost. Simple transportation e.g. in the shirt pocket. Includes universal holder with strong permanent magnet and quick-release chuck for the take-up of bits with hexagon head drive as per DIN ISO 1173-C 6.3. Can be inserted in the power screwdriver or for use in the chuck of the electric drill. Comes with Torsion bits to combat premature wear, tough viscous for universal use.

Article number 81297.056.161
Packaging Plastic box
Number of bits PH (crosshead) 3
Number of bits PZ (crosshead) 3
Number of bits Torx 0
Number of bits groove 3
Packed per 1

Specifications

Packaging Plastic box
Number of bits PH (crosshead) 3
Number of bits PZ (crosshead) 3
Number of bits Torx 0
Number of bits groove 3
Number of bits total 9
With magnetic holder Yes
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No
Brand Wera
Weight per piece (g) 102.2
Commodity code 8207903000
Model BIT-CHECK
Type Bit Set

Description

Bit-Check 10 Universal 1, 10 pieces 1x 895/4/1 K Universal Bit Holder: 1/4", x 52 mm 3x 851/1 TZ bits: PH 1x25 mm, PH 2x25 mm, PH 3x25 mm 3x 855/1 TZ bits: PZ 1x25 mm, PZ 2x25 mm, PZ 3x25 mm 3x 800/1 TZ bits: 0.8x5.5x25 mm, 1x5.5x25 mm, 1.2x6.5x25 mmRobust Bit-Check by Wera. Bit-Checks provide a quick overview of the tools available. Bits not needed are simply reinserted into the set and do not get lost. Simple transportation e.g. in the shirt pocket. Includes universal holder with strong permanent magnet and quick-release chuck for the take-up of bits with hexagon head drive as per DIN ISO 1173-C 6.3. Can be inserted in the power screwdriver or for use in the chuck of the electric drill. Comes with Torsion bits to combat premature wear, tough viscous for universal use.

Article numbers

Article number 81297.056.161
EAN 4013288033772
UBB 425232920370
UNSPSC 27112836
Manufacturer article nr  05056161001
Do not close this page. This message will disappear, when the page is fully loaded.