text.skipToContent text.skipToNavigation

Wera Bit-Check 10 TX Universal 2, 10 pieces


1x 888/4/1 K Rapidaptor Universal Bit Holder: 1/4" x 50 mm 9x 867/1 TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm, TX 40x25 mm, TX 6x25 mm, TX 8x25 mm, TX 9x25 mm Robust Bit-Check by Wera. Bit-Checks provide a quick overview of the tools available. Bits not needed are simply reinserted into the set and do not get lost. Simple transportation e.g. in the shirt pocket. Includes universal holder with quick-release chuck: the Rapidaptor technology allows bits to be attached without any need to actuate the sleeve. The removal of the bit is simple, just by pushing the sleeve forward - for rapid bit change with just one hand. For the take-up of bits with ¼" hexagon head drive as per DIN ISO 1173-C 6.3. Can be inserted in the power screwdriver or for use in the chuck of the electric drill. Comes with tough viscous TORX® bits for universal use.

Article number 8R654796
Packaging Plastic box
Isolation protection 1000 V No
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 9
Packed per 1

Specifications

Packaging Plastic box
Isolation protection 1000 V No
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 9
Number of bits groove 0
Number of bits total 9
With magnetic holder No
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No
Brand Wera
Weight per piece (g) 104.2
Commodity code
Model BIT-CHECK

Description

  • 1x 888/4/1 K Rapidaptor Universal Bit Holder: 1/4" x 50 mm
  • 9x 867/1 TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm, TX 40x25 mm, TX 6x25 mm, TX 8x25 mm, TX 9x25 mm

Robust Bit-Check by Wera. Bit-Checks provide a quick overview of the tools available. Bits not needed are simply reinserted into the set and do not get lost. Simple transportation e.g. in the shirt pocket. Includes universal holder with quick-release chuck: the Rapidaptor technology allows bits to be attached without any need to actuate the sleeve. The removal of the bit is simple, just by pushing the sleeve forward - for rapid bit change with just one hand. For the take-up of bits with ¼" hexagon head drive as per DIN ISO 1173-C 6.3. Can be inserted in the power screwdriver or for use in the chuck of the electric drill. Comes with tough viscous TORX® bits for universal use.

Article numbers

Article number 8R654796
EAN 4013288127747
UBB 500643332843
UNSPSC 31161507
Manufacturer article nr  05057115001
Do not close this page. This message will disappear, when the page is fully loaded.