text.skipToContent text.skipToNavigation

Wera Bit-Check 10 Stainless 1 SB, 10 pieces


Bit-Check that can be positioned upright with high quality bits out of stainless steel. Wera stainless tools are manufactured out of stainless steel, thus preventing the formation of unsightly extraneous rust. 9 Wera stainless bits. 1 stainless Rapidaptor quick-release holder. The multi-component Bit-Check is convincing on account of its low weight and the maximum possible degree of compactness. In this respect, the soft material in the lower section of the Bit-Check ensures that the bits are securely held whilst being simple to remove at the same time. The profile and size of the bits are easy to recognise thanks to the Wera Take it easy Tool Finder with its colour coding and clearly visible imprint.

Article number 9E057451
Packaging Plastic box
Number of bits PH (crosshead) 1
Number of bits PZ (crosshead) 3
Number of bits Torx 5
Number of bits groove 0
Packed per 1

Specifications

Packaging Plastic box
Number of bits PH (crosshead) 1
Number of bits PZ (crosshead) 3
Number of bits Torx 5
Number of bits groove 0
Number of bits total 9
With magnetic holder No
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No
Brand Wera
Weight per piece (g) 107
Commodity code
Model BIT-CHECK

Description

Bit-Check that can be positioned upright with high quality bits out of stainless steel. Wera stainless tools are manufactured out of stainless steel, thus preventing the formation of unsightly extraneous rust. 9 Wera stainless bits. 1 stainless Rapidaptor quick-release holder. The multi-component Bit-Check is convincing on account of its low weight and the maximum possible degree of compactness. In this respect, the soft material in the lower section of the Bit-Check ensures that the bits are securely held whilst being simple to remove at the same time. The profile and size of the bits are easy to recognise thanks to the Wera Take it easy Tool Finder with its colour coding and clearly visible imprint.

Article numbers

Article number 9E057451
EAN 4013288112163
UBB 500643332272
UNSPSC 31161507
Manufacturer article nr  05073630001
Do not close this page. This message will disappear, when the page is fully loaded.