text.skipToContent text.skipToNavigation

Wera Bit-Check 10 Impaktor 4, 10 pieces


Article number 3H412678
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 4
Number of bits Torx 5
Number of bits groove 0
Number of bits total 9
Number of bits hexagon socket 0
Number of bits TriWing 0
Packed per 1

Specifications

Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 4
Number of bits Torx 5
Number of bits groove 0
Number of bits total 9
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
Number of bits inner square (Robertson) 0
Brand Wera
Weight per piece (g) 67.92
Commodity code
Model BIT-CHECK

Article numbers

Article number 3H412678
EAN 4013288180148
UBB 500643331282
UNSPSC 31161507
Manufacturer article nr  05057417001
Do not close this page. This message will disappear, when the page is fully loaded.