text.skipToContent text.skipToNavigation

Wera Bit-Check 10 Impaktor 3, 10 pieces


Article number 8Y889859
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 4
Number of bits Torx 5
Number of bits groove 0
Number of bits total 9
Number of bits hexagon socket 0
Number of bits TriWing 0
Packed per 1

Specifications

Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 4
Number of bits Torx 5
Number of bits groove 0
Number of bits total 9
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
Number of bits inner square (Robertson) 0
Brand Wera
Weight per piece (g) 113
Commodity code
Model BIT-CHECK
Type Bit Set

Article numbers

Article number 8Y889859
EAN 4013288156761
UBB 500643331027
UNSPSC 27112814
Manufacturer article nr  05057683001
Do not close this page. This message will disappear, when the page is fully loaded.