text.skipToContent text.skipToNavigation

Wera 867/1 SB TORX® bits, TX 50 x 35 mm


High quality bits for recessed TORX® screws. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 2O235700
Size bit (mm)
Screwing system Other
Total length (mm) 35
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 5
Full Box only

Specifications

Size bit (mm) 50
Screwing system Other
Total length (mm) 35
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Weight per piece (g) 19
Commodity code

Description

High quality bits for recessed TORX® screws. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 2O235700
EAN 4013288125859
UBB 500643430696
UNSPSC 31161507
Manufacturer article nr  05073346001
Do not close this page. This message will disappear, when the page is fully loaded.