text.skipToContent text.skipToNavigation

WERA BIT 3867/4 TORX 30X89 MM

Article number 1P116458
Size bit (mm)
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No

Specifications

Size bit (mm) 30
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No

Article numbers

Article number 1P116458
EAN 4013288204318
UBB 500697794658
UNSPSC 27110000
Manufacturer article nr  05134860001
Do not close this page. This message will disappear, when the page is fully loaded.