text.skipToContent text.skipToNavigation

WERA BIT 3867/4 TORX 25X89 MM

Article number 5H728328
Size bit (mm)
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No

Specifications

Size bit (mm) 25
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No

Article numbers

Article number 5H728328
EAN 4013288204301
UBB 500697794401
UNSPSC 27110000
Manufacturer article nr  05134859001
Do not close this page. This message will disappear, when the page is fully loaded.