text.skipToContent text.skipToNavigation

WERA BIT 3867/4 TORX 20X89 MM

Article number 6P560749
Size bit (mm)
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera

Specifications

Size bit (mm) 20
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera

Article numbers

Article number 6P560749
EAN 4013288204325
UBB 500697794245
UNSPSC 27110000
Manufacturer article nr  05134858001
Do not close this page. This message will disappear, when the page is fully loaded.