text.skipToContent text.skipToNavigation

WERA BIT 3867/4 TORX 10X89 MM

Article number 3S001023
Size bit (mm)
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No

Specifications

Size bit (mm) 10
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No

Article numbers

Article number 3S001023
EAN 4013288204288
UBB 500697793825
UNSPSC 27110000
Manufacturer article nr  05134856001
Do not close this page. This message will disappear, when the page is fully loaded.