text.skipToContent text.skipToNavigation

Wera 3840/4 Bits, stainless, 1/8" x 89 mm


Article number 81520.031.089
Screwing system Other
Total length (mm) 89
Brand Wera
Weight per piece (g) 12
Commodity code
Model 3840/4
Type Hex Screwdriver Bit
Packed per 1

Specifications

Screwing system Other
Total length (mm) 89
Brand Wera
Weight per piece (g) 12
Commodity code
Model 3840/4
Type Hex Screwdriver Bit

Article numbers

Article number 81520.031.089
EAN 4013288115683
UBB 500504483289
UNSPSC 31161507
Manufacturer article nr  05071106001
Do not close this page. This message will disappear, when the page is fully loaded.