text.skipToContent text.skipToNavigation

Wera Bicycle Set 4, 9 pieces


L-keys made from circular material with plastic sleeve for use on bicycles. The plastic sleeve makes working comfortable even at low temperatures and is easy on the fingers. All L-keys are easily accessible due to their colour coding and size markings. For hexagonal socket screws and TORX® screws. In a robust and lightweight folding pouch.

Article number 8M299572
Colour Set with several colours
Design Other
Sizes (mm) 2 - 25
Number of keys 9
With ball head No
Packed per 1

Specifications

Colour Set with several colours
Design Other
Sizes (mm) 2 - 25
Number of keys 9
With ball head No
Commodity code
Type Multicolor Ball End Hex L-Key Set

Description

L-keys made from circular material with plastic sleeve for use on bicycles. The plastic sleeve makes working comfortable even at low temperatures and is easy on the fingers. All L-keys are easily accessible due to their colour coding and size markings. For hexagonal socket screws and TORX® screws. In a robust and lightweight folding pouch.

Article numbers

Article number 8M299572
EAN 4013288211446
UBB 500713655925
UNSPSC 27110000
Manufacturer article nr  05004173001
Do not close this page. This message will disappear, when the page is fully loaded.