text.skipToContent text.skipToNavigation

Wera Bicycle Set 2, 13 pieces


Bicycle tool set in practical pouch with 89 mm long bits. Including 816 R Kraftform bit hand-holder with Rapidaptor quick-release chuck and multi-component Kraftform handle for fatigue-free working.

Article number 9E509672
Packaging Plastic box
Shaft length (mm) 89
Isolation protection 1000 V No
Number of bits PH (crosshead) 2
Number of bits PZ (crosshead) 0
Packed per 1

Specifications

Packaging Plastic box
Shaft length (mm) 89
Isolation protection 1000 V No
Number of bits PH (crosshead) 2
Number of bits PZ (crosshead) 0
Number of bits Torx 4
Number of bits groove 0
Number of bits total 11
With magnetic holder No
Number of bits hexagon socket 6
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip Yes
Brand Wera
Commodity code
Type Bicycle Set

Description

Bicycle tool set in practical pouch with 89 mm long bits. Including 816 R Kraftform bit hand-holder with Rapidaptor quick-release chuck and multi-component Kraftform handle for fatigue-free working.

Article numbers

Article number 9E509672
EAN 4013288211439
UBB 500713662103
UNSPSC 27110000
Manufacturer article nr  05004171001
Do not close this page. This message will disappear, when the page is fully loaded.