text.skipToContent text.skipToNavigation

Wera Bicycle set 1, 14 pieces


Bicycle repair shops and passionate cyclists love screwdriving on a bicycle. With their Bicycle Set 1, the screwdriving tool specialist Wera offers an assortment of tools that is very mobile thanks to its compact and design-oriented textile folding pouch, and offers solutions for the most common screwdriving situations when working with bicycles. The sturdy pouch contains the bit ratchet Zyklop Mini 1 and 10 bits with all the benefits of Wera-Bit technology, specially adapted to the most common screw connections on a bicycle. With the glass fibre reinforced plastic tyre levers, the tyres can be safely levered off the rim without damaging the rim.

Article number 4R397114
Packaging Bag
Number of bits PH (crosshead) 1
Number of bits PZ (crosshead) 0
Number of bits Torx 1
Number of bits groove 0
Packed per 1

Specifications

Packaging Bag
Number of bits PH (crosshead) 1
Number of bits PZ (crosshead) 0
Number of bits Torx 1
Number of bits groove 0
Number of bits total 10
With magnetic holder Yes
Number of bits hexagon socket 7
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet Yes
Number of bits inner square (Robertson) 7
With handgrip No
Brand Wera
Weight per piece (g) 260
Commodity code
Type Bicycle Set

Description

Bicycle repair shops and passionate cyclists love screwdriving on a bicycle. With their Bicycle Set 1, the screwdriving tool specialist Wera offers an assortment of tools that is very mobile thanks to its compact and design-oriented textile folding pouch, and offers solutions for the most common screwdriving situations when working with bicycles. The sturdy pouch contains the bit ratchet Zyklop Mini 1 and 10 bits with all the benefits of Wera-Bit technology, specially adapted to the most common screw connections on a bicycle. With the glass fibre reinforced plastic tyre levers, the tyres can be safely levered off the rim without damaging the rim.

Article numbers

Article number 4R397114
EAN 4013288207623
UBB 500713654936
UNSPSC 27110000
Manufacturer article nr  05004170001
Do not close this page. This message will disappear, when the page is fully loaded.