text.skipToContent text.skipToNavigation

Wera 967/9 TX 1 L-key set, BlackLaser, 9 pieces


High quality L-key set for recessed TORX® screws. Partially with ballpoint: the ball-end on the long arm allows for reliable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys. Come in a practical clip fastener out of wear-resistant material, enabling secure storage of the L-keys as well as simple removal.

Article number 1P211564
Design Plastic base
Insulated Yes
Packaging Other
Size (TX) 40
Heating- + sanitary mechanic set No
Packed per 1

Specifications

Design Plastic base
Insulated Yes
Packaging Other
Size (TX) 40
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 9
Number of keys 9
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
With ball head Yes
Brand Wera
Weight per piece (g) 190.3
Commodity code
Model 967/9 TX
Type Torx L-Key Set

Description

High quality L-key set for recessed TORX® screws. Partially with ballpoint: the ball-end on the long arm allows for reliable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys. Come in a practical clip fastener out of wear-resistant material, enabling secure storage of the L-keys as well as simple removal.

Article numbers

Article number 1P211564
EAN 4013288104946
UBB 500643322299
UNSPSC 27111710
Manufacturer article nr  05024242001
Do not close this page. This message will disappear, when the page is fully loaded.