text.skipToContent text.skipToNavigation

Wera 817 VDE Kraftform blade-holding handle, 9 x 98 mm


Article number 81640.039.900
Type of accessories/components Handle torque screwdriver
Total length (mm) 102
Length (m) 102
Fast exchange head Yes
Size bit insertion (mm) 9
Size machine insertion Other
Socket holder No
Packed per 1

Specifications

Type of accessories/components Handle torque screwdriver
Total length (mm) 102
Length (m) 102
Fast exchange head Yes
Size bit insertion (mm) 9
Size machine insertion Other
Socket holder No
Accessories Yes
Brand Wera
Weight per piece (g) 71
Commodity code
Model 817VDE
Type Blade Holding Handle

Article numbers

Article number 81640.039.900
EAN 4013288104359
UBB 500619748741
UNSPSC 27112809
Manufacturer article nr  05003990001
Do not close this page. This message will disappear, when the page is fully loaded.