text.skipToContent text.skipToNavigation

Wera 898/4 Combination Bit Holder, 50 mm


Combination holder for bits with 4 mm halfmoon drive (Wera series 9) and 4 mm HIOS drive (Wera series 21): quick-release chuck, 1/4" hexagonal drive, suitable for power screwdrivers with a take-up as per DIN ISO 1173-F 6.3.

Article number 6L546656
Length (mm) 50
Magnetic No
Fast exchange head Yes
Size bit insertion Other
Size bit insertion (mm) 4
Packed per 1

Specifications

Length (mm) 50
Magnetic No
Fast exchange head Yes
Size bit insertion Other
Size bit insertion (mm) 4
Size machine insertion 1/4 inch
Size machine insertion (mm) 6.3
Socket holder No
Brand Wera
Commodity code
Model 898/4

Description

Combination holder for bits with 4 mm halfmoon drive (Wera series 9) and 4 mm HIOS drive (Wera series 21): quick-release chuck, 1/4" hexagonal drive, suitable for power screwdrivers with a take-up as per DIN ISO 1173-F 6.3.

Article numbers

Article number 6L546656
EAN 4013288184177
UBB 500643570855
UNSPSC 27112836
Manufacturer article nr  05051500001
Do not close this page. This message will disappear, when the page is fully loaded.