text.skipToContent text.skipToNavigation

Wera 8790 HMC Deep socket with 1/2" drive, 24 x 83 mm


Article number 9C136733
Wrench width (mm) 24
Length (m) 83
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Wera
Packed per 1

Specifications

Wrench width (mm) 24
Length (m) 83
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Wera
Weight per piece (g) 230
Commodity code
Type Deep Socket

Article numbers

Article number 9C136733
EAN 4013288210692
UBB 500713654514
UNSPSC 27110000
Manufacturer article nr  05004563001
Do not close this page. This message will disappear, when the page is fully loaded.