text.skipToContent text.skipToNavigation

Wera 8780 C Koloss extension, 341 x 137 mm


Extension for the Wera Koloss out of tough, tempered chrome-molybdenum steel. Can be used as an extension with the Wera KOLOSS 8002 C to increase the torque to be applied. Multi-component Kraftform handle optimised to withstand pressure, impact and tensile loads. Safety instructions laser-engraved for permanent recognition.

Article number 4A326967
Length (m) 137
Isolation protection 1000 V No
Connection size Other
Square rod Other
VDE tested No
Packed per 1

Specifications

Length (m) 137
Isolation protection 1000 V No
Connection size Other
Square rod Other
VDE tested No
Brand Wera
Weight per piece (g) 446.6
Commodity code
Model 8780 C

Description

Extension for the Wera Koloss out of tough, tempered chrome-molybdenum steel. Can be used as an extension with the Wera KOLOSS 8002 C to increase the torque to be applied. Multi-component Kraftform handle optimised to withstand pressure, impact and tensile loads. Safety instructions laser-engraved for permanent recognition.

Article numbers

Article number 4A326967
EAN 4013288144614
UBB 500643605438
UNSPSC 31161507
Manufacturer article nr  05003695001
Do not close this page. This message will disappear, when the page is fully loaded.