text.skipToContent text.skipToNavigation

Wera 875/4 TRI-WING® bits, 4 x 89 mm


Article number 1C999287
Size bit (mm)
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 24
Packed per 1

Specifications

Size bit (mm) 4
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 24
Commodity code
Model 875/4 TRI-WING

Article numbers

Article number 1C999287
EAN 4013288094636
UBB 500643506016
UNSPSC 31161507
Manufacturer article nr  05066788001
Do not close this page. This message will disappear, when the page is fully loaded.