text.skipToContent text.skipToNavigation

Wera 875/4 TRI-WING® bits, 2 x 89 mm


High quality bits for TRI-WING® screws. Tough viscous for universal use. ¼ hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 4B563905
Size bit (mm)
Screwing system Tri-wing
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 2
Screwing system Tri-wing
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Brand Wera
Weight per piece (g) 24
Commodity code
Model 875/4 TRI-WING

Description

High quality bits for TRI-WING® screws. Tough viscous for universal use. ¼ hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 4B563905
EAN 4013288094612
UBB 500643505448
UNSPSC 31161507
Manufacturer article nr  05066786001
Do not close this page. This message will disappear, when the page is fully loaded.