text.skipToContent text.skipToNavigation

WERA 871/7 TORQ-SET MPLUS 7/16X35

Article number 4S681387
Size bit (mm)
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No

Specifications

Size bit (mm) 30
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No

Article numbers

Article number 4S681387
EAN 4013288033444
UBB 500643570020
UNSPSC 27112836
Manufacturer article nr  05066746001
Do not close this page. This message will disappear, when the page is fully loaded.