text.skipToContent text.skipToNavigation

WERA 871/7 TORQ-SET MPLUS 5/16X35

Article number 8K246831
Size bit (mm)
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No

Specifications

Size bit (mm) 30
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No

Article numbers

Article number 8K246831
EAN 4013288033420
UBB 500643569626
UNSPSC 27112836
Manufacturer article nr  05066742001
Do not close this page. This message will disappear, when the page is fully loaded.