text.skipToContent text.skipToNavigation

WERA 871/7 TORQ-SET MPLUS 1/4X35

Article number 4M446558
Size bit (mm)
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No

Specifications

Size bit (mm) 30
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No

Article numbers

Article number 4M446558
EAN 4013288033413
UBB 500643569477
UNSPSC 27112836
Manufacturer article nr  05066740001
Do not close this page. This message will disappear, when the page is fully loaded.