text.skipToContent text.skipToNavigation

WERA 871/6 TORQ-SET MPLUS 8X35

Article number 1U444078
Size bit (mm)
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No

Specifications

Size bit (mm) 30
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No

Article numbers

Article number 1U444078
EAN 4013288033383
UBB 500643568891
UNSPSC 27112836
Manufacturer article nr  05066700001
Do not close this page. This message will disappear, when the page is fully loaded.