text.skipToContent text.skipToNavigation

WERA 871/6 TORQ-SET MPLUS 10X35

Article number 9Q756462
Size bit (mm)
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No

Specifications

Size bit (mm) 30
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No

Article numbers

Article number 9Q756462
EAN 4013288033390
UBB 500643569055
UNSPSC 27112836
Manufacturer article nr  05066702001
Do not close this page. This message will disappear, when the page is fully loaded.