text.skipToContent text.skipToNavigation

Wera 871/4 TORQ-SET® Mplus bits, 10 x 70 mm


Article number 9S481021
Size bit (mm)
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 15
Packed per 1

Specifications

Size bit (mm) 30
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 15
Commodity code
Model 871/4 TORQ-SET MPLUS

Article numbers

Article number 9S481021
EAN 4013288033321
UBB 500643568065
UNSPSC 27112836
Manufacturer article nr  05066680001
Do not close this page. This message will disappear, when the page is fully loaded.